Overview
Mfr description
SP3B.0103 SANIFORCE AODD PUMP, 3250HS.PP
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes3 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316L Stainless Steel. Stainless Steel, EPDM
- Diaphragm MaterialEPDM Overmold
- Maximum Flow Rate230 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data