Motion
SP3B.0107

GRACO INC
SP3B.0107

Saniforce Pharmaceutical Grade Aodd Stainless Steel Pump - 230 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 3/4 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, EPDM Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
Mi Item #12748145
MFR #SP3B.0107
Price$36,405.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3B.0107

Saniforce Pharmaceutical Grade Aodd Stainless Steel Pump - 230 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 3/4 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, EPDM Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
Mi Item #12748145
MFR #SP3B.0107

Mfr description
SP3B.0107 SANIFORCE AODD PUMP, 3250PH.PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,405.45/each

Specifications

Dimensions

  • Height
    3 ft 2-5/8 in
  • Inlet Outlet Port Sizes
    3 in
  • Weight
    124 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    3/4 NPT
  • Ball Material
    EPDM
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,IECEx,FDA Compliant,EC 1935/2004
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    100 psi
  • Max Solids
    3/4 in
  • Maximum Flow Rate
    230 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R738
  • Wetted Materials
    316L Stainless Steel, Stainless Steel, EPDM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)