Motion
SP3B.0126,3250HS.PP01ASSASSPTPOEP21

GRACO INC
SP3B.0126,3250HS.PP01ASSASSPTPOEP21

SP3B.0126,3250HS.PP01ASSASSPTPOEP21
MI ITEM #12748152
MFR #SP3B.0126,3250HS.PP01ASSASSPTPOEP21
List Price$31,299.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3B.0126,3250HS.PP01ASSASSPTPOEP21

SP3B.0126,3250HS.PP01ASSASSPTPOEP21
MI ITEM #12748152
MFR #SP3B.0126,3250HS.PP01ASSASSPTPOEP21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,299.90/each for your price

Overview

Mfr description
SP3B.0126 PUMP, 3250HS.PP01ASSASSPTPOEP2

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316L Stainless Steel, EPDM, PTFE, Stainless Steel
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Maximum Flow Rate
    230 gpm
  • Max Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text