Motion
SP3F.0096

GRACO INC
SP3F.0096

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 130 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 2-1/2 in Max Solids, 316L Stainless Steel, Nitrile, Stainless Steel Fluid Section, Stainless Steel Center Section, FL Check Seat, Nitrile Diaphragm
MI ITEM #12748165
MFR #SP3F.0096
Price$19,634.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3F.0096

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 130 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 2-1/2 in Max Solids, 316L Stainless Steel, Nitrile, Stainless Steel Fluid Section, Stainless Steel Center Section, FL Check Seat, Nitrile Diaphragm
MI ITEM #12748165
MFR #SP3F.0096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,634.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in

Details

  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant
  • Check Seat Material
    FL
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    2-1/2 in
  • Maximum Flow Rate
    130 gpm
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25R720
  • Wetted Materials
    316L Stainless Steel, Nitrile, Stainless Steel

Overview

Mfr description
SP3F.0096 SANIFORCE AODD PUMP, 3150HS.PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought