Motion
SP4F.0068

GRACO INC
SP4F.0068

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 90 gpm Max, 120 psi Max, 4 in Inlet / Outlet, 3-7/8 in Max Solids, 316L Stainless Steel, Nitrile, Stainless Steel Fluid Section, 316 Stainless Steel Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Nitrile Diaphragm
Mi Item #12748175
MFR #SP4F.0068
Price$36,117.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP4F.0068

Saniforce Food Grade High Sanitation Aodd Stainless Steel Pump - 90 gpm Max, 120 psi Max, 4 in Inlet / Outlet, 3-7/8 in Max Solids, 316L Stainless Steel, Nitrile, Stainless Steel Fluid Section, 316 Stainless Steel Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, Nitrile Diaphragm
Mi Item #12748175
MFR #SP4F.0068

Mfr description
SP4F.0068 SANIFORCE AODD PUMP, 4150HS.PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,117.60/each

Specifications

Dimensions

  • Height
    20 in
  • Inlet Outlet Port Sizes
    4 in
  • Weight
    152 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 in
  • Ball Material
    316 Stainless Steel
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant,EC 1935/2004,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Nitrile
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    3-7/8 in
  • Maximum Flow Rate
    90 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25R727
  • Wetted Materials
    316L Stainless Steel, Nitrile, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)