Specifications
Dimensions
- Inlet Outlet Port Sizes4 in
Details
- Diaphragm MaterialNitrile
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Max Pressure120 psi
- Maximum Flow Rate90 gpm
- Wetted Materials316L Stainless Steel, Nitrile, Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)