Specifications
Details
- Diaphragm MaterialEPDM, Santoprene
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Max Pressure120 psi
- Maximum Flow Rate130 gpm
- Type DesignMetallic Clamped
- Wetted Materials316 Stainless Steel, EPDM, Santoprene®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)