Motion
647716

GRACO INC
647716

Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Polypropylene Fluid Section, PTFE Ball, Polypropylene Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #12748209
MFR #647716
Price$1,024.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647716

Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Polypropylene Fluid Section, PTFE Ball, Polypropylene Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #12748209
MFR #647716

Mfr description
647716 TECHNIFLOW PUMP, TF200A-PA01AA2PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.14/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port, End Port
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)