Motion
651501

GRACO INC
651501

Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Check Seat, PTFE / EPDM Overmold Diaphragm
MI ITEM #12748301
MFR #651501
Price$2,113.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
651501

Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Check Seat, PTFE / EPDM Overmold Diaphragm
MI ITEM #12748301
MFR #651501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,113.43/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Manifold Ported
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    PTFE, Stainless Steel

Overview

Mfr description
651501 TECHNIFLOW PUMP, TF200S-PA01AS2SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought