Motion
652404

GRACO INC
652404

Husky™ 3300p Aodd Diaphragm Pump - 300 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, PTFE/EPDM Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #12748315
MFR #652404
Price$23,224.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652404

Husky™ 3300p Aodd Diaphragm Pump - 300 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, PTFE/EPDM Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #12748315
MFR #652404

Mfr description
652404 HUSKY PUMP, 3300P, PP/PT/PT/PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,224.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    200 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT
  • Air Inlet
    3/4 in
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    300 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    24K905
  • Wetted Materials
    PTFE/EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)