Motion
652407

GRACO INC
652407

Husky™ 3300p Aodd Diaphragm Pump - 260 gpm Max, 100 psi Max, 3 in Inlet / Outlet, PTFE/EPDM Fluid Section, PTFE Ball, Poly Center Section, Poly Check Seat, PTFE / EPDM Overmold Diaphragm
MI ITEM #12748317
MFR #652407
Price$25,149.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652407

Husky™ 3300p Aodd Diaphragm Pump - 260 gpm Max, 100 psi Max, 3 in Inlet / Outlet, PTFE/EPDM Fluid Section, PTFE Ball, Poly Center Section, Poly Check Seat, PTFE / EPDM Overmold Diaphragm
MI ITEM #12748317
MFR #652407

Mfr description
652407 HUSKY PUMP, 3300P, PP/PT/PO/PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,149.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in

Details

  • Ball Material
    PTFE
  • Center Section Material
    Poly
  • Certification
    FDA Compliant
  • Check Seat Material
    Poly
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    Center Flange
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    260 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    24X469
  • Wetted Materials
    PTFE/EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)