Motion
652988

GRACO INC
652988

652988
MI ITEM #12748386
MFR #652988
List Price$29,466.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652988

652988
MI ITEM #12748386
MFR #652988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,466.75/each for your price

Overview

Mfr description
652988 HUSKY PUMP, 3300S, SS/PT/PO/F

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    3 in
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Maximum Flow Rate
    270 gpm
  • Max Pressure
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought