Motion
24H186

GRACO INC
24H186

Air Operated Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, PTFE, PVDF Fluid Section, PTFE Ball, Polypropylene Center Section, PVDF Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #12748396
MFR #24H186
Price$3,211.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24H186

Air Operated Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, PTFE, PVDF Fluid Section, PTFE Ball, Polypropylene Center Section, PVDF Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #12748396
MFR #24H186

Mfr description
24H186 WHITE KNIGHT PUMP, 515F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,211.80/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    PVDF
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    BSP Female
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    PTFE, PVDF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)