Motion
24X346

GRACO INC
24X346

Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.17 gal/Stroke Avg Displacement, Buna-N, 316 Stainless Steel Fluid Section, Buna-N Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, Buna-N Diaphragm
MI ITEM #12748419
MFR #24X346
Price$676.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X346

Air Operated Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.17 gal/Stroke Avg Displacement, Buna-N, 316 Stainless Steel Fluid Section, Buna-N Ball, Polypropylene Center Section, 316 Stainless Steel Check Seat, Buna-N Diaphragm
MI ITEM #12748419
MFR #24X346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$676.95/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    18 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPTF
  • Average Displacement
    0.17 gal/Stroke
  • Ball Material
    Buna-N
  • Center Section Material
    Polypropylene
  • Certification
    ATEX
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Buna-N
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port
  • Suction Lift
    16 ft - 29 ft
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    26B182
  • Wetted Materials
    316 Stainless Steel, Buna-N

Overview

Mfr description
24X346 KIT, 1050P CENTER HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought