Motion
24X349

GRACO INC
24X349

Air Operated Diaphragm Pump - 200 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 3/8 in Max Solids, 1.6 gal/Stroke; 1.3 gal/Stroke Avg Displacement, PTFE, Polypropylene Fluid Section, FKM Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #12748422
MFR #24X349
Price$1,470.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X349

Air Operated Diaphragm Pump - 200 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 3/8 in Max Solids, 1.6 gal/Stroke; 1.3 gal/Stroke Avg Displacement, PTFE, Polypropylene Fluid Section, FKM Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #12748422
MFR #24X349

Mfr description
24X349 KIT, 2200P CENTER HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.56/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    80 lbs

Details

  • Air End Repair Kit
    24V231
  • Air Exhaust
    1 NPT(F)
  • Air Inlet
    3/4 in
  • Average Displacement
    1.6 gal/Stroke; 1.3 gal/Stroke
  • Ball Material
    FKM
  • Center Section Material
    Polypropylene
  • Certification
    FDA Compliant,ISO 9001
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Max Pressure
    125 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    200 gpm
  • Porting
    Center Port
  • Suction Lift
    31 ft
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25A867
  • Wetted Materials
    PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)