Motion
24X351

GRACO INC
24X351

Air Operated Diaphragm Pump - 280 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, Polypropylene Center Section
MI ITEM #12748424
MFR #24X351
Price$719.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X351

Air Operated Diaphragm Pump - 280 gpm Max, 100 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, Polypropylene Center Section
MI ITEM #12748424
MFR #24X351

Mfr description
24X351 KIT, 3300P CENTER HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.37/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    200 lbs

Details

  • Air Inlet
    3/4 NPT
  • Center Section Material
    Polypropylene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN flange
  • Max Pressure
    100 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    280 gpm
  • Porting
    Center Port
  • Suction Lift
    16 ft - 31 ft
  • Type Design
    Air Operated Double Diaphragm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)