Motion
25U610,2150LP-PA01AA1FB-BSPBN

GRACO INC
25U610,2150LP-PA01AA1FB-BSPBN

Husky™ 2150lp Large Particle Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1-7/8 in Max Solids, Aluminum Fluid Section, Aluminum Center Section, Santoprene Diaphragm
Mi Item #12748439
MFR #25U610,2150LP-PA01AA1FB-BSPBN
Price$5,786.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25U610,2150LP-PA01AA1FB-BSPBN

Husky™ 2150lp Large Particle Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1-7/8 in Max Solids, Aluminum Fluid Section, Aluminum Center Section, Santoprene Diaphragm
Mi Item #12748439
MFR #25U610,2150LP-PA01AA1FB-BSPBN

Mfr description
25U610 PUMP, 2150LP-PA01AA1FB-BSPBN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,786.12/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    76 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Center Section Material
    Aluminum
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1-7/8 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    Center
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)