Motion
DBR341

GRACO INC
DBR341

Husky™ 1590 Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 440C Stainless Steel, Aluminum, EPDM, PTFE Fluid Section, 440C Stainless Steel Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #12748526
MFR #DBR341
Price$11,786.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DBR341

Husky™ 1590 Aodd Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 440C Stainless Steel, Aluminum, EPDM, PTFE Fluid Section, 440C Stainless Steel Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE / EPDM 2-Piece Diaphragm
Mi Item #12748526
MFR #DBR341

Mfr description
DBR341 HUSKY PUMP, 1590S-PA01AS5-1SSSDPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,786.70/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in

Details

  • Air End Repair Kit
    236273
  • Air Inlet
    1/2 in
  • Ball Material
    440C Stainless Steel
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D0B341
  • Wetted Materials
    440C Stainless Steel, Aluminum, EPDM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)