Overview
Mfr description
DFA911 HUSKY PUMP, 2150C-PA01AC2PPPTPTPT
Specifications
- Type DesignNon-Metallic Bolted
- Inlet Outlet Port Sizes2 in
- Diaphragm MaterialPTFE / EPDM 2-Piece
- Maximum Flow Rate150 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data