Motion
FT0005

GRACO INC
FT0005

Air Operated Diaphragm Pump - 40 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
Mi Item #12748796
MFR #FT0005
Price$4,242.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FT0005

Air Operated Diaphragm Pump - 40 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/8 in Max Solids, PTFE, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
Mi Item #12748796
MFR #FT0005

Mfr description
FT0005 TECHNIFLOW AODD PUMP, DIA., FDA,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,242.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in

Details

  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,CE,FDA
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    Tri-Clamp
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    40 gpm
  • Porting
    End Port
  • Type Design
    Air Operated Double Diaphragm
  • Wetted Materials
    PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)