Motion
239326

GRACO INC
239326

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish, 3 gpm Flow Rate, 10:1 Ratio
Mi Item #12756359
MFR #239326
Price$10,207.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
239326

Lubrication Pump - Piston, Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish, 3 gpm Flow Rate, 10:1 Ratio
Mi Item #12756359
MFR #239326

Mfr description
239326 PRESIDENT PUMP, 10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,207.31/each

Specifications

Details

  • Application
    Industrial
  • Flow Rate
    3 gpm
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stains, Topcoats, Varnish, Waterborne, Xirallic
  • Material
    Carbon Steel
  • Max Operating Temperature
    82 °C, 180 °F
  • Maximum Operating Pressure
    1800 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    10:1
  • Pump Type
    Piston
  • Series
    President
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)