Specifications
Details
- ApplicationLiquid Finishing
- Material303 Stainless Steel
- Pump Material303 SST
- Pump Ratio35:1
- Pump TypeBellows
- SeriesMerkur
- TypeBellows Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)