Motion
556646

GRACO INC
556646

Thread Size: 0.3125 in, 0.2500 in, Thread Type: NPT
Mi Item #12756836
MFR #556646
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
556646

Thread Size: 0.3125 in, 0.2500 in, Thread Type: NPT
Mi Item #12756836
MFR #556646

Mfr description
556646 FITTING, ADAPTER, 5/16 T X 1/4 NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Thread Size
    0.2500 in, 0.3125 in

Details

  • For Use With
    Tube
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)