Motion
560528

GRACO INC
560528

Thread Size: 0.1250 in, Thread Type: NPSF
Mi Item #12757035
MFR #560528
Price$25.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
560528

Thread Size: 0.1250 in, Thread Type: NPSF
Mi Item #12757035
MFR #560528

Mfr description
560528 COUPLING, PIPE 1/8 FEM TO 1/8 FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.77/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • For Use With
    Pipe
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPSF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)