Motion
560540

GRACO INC
560540

Thread Size: 0.1250 in, Thread Type: NPSF
Mi Item #12757040
MFR #560540
Price$48.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
560540

Thread Size: 0.1250 in, Thread Type: NPSF
Mi Item #12757040
MFR #560540

Mfr description
560540 COUPLING, ANCHOR STR 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.92/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • For Use With
    Hose
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPSF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)