Motion
563198

GRACO INC
563198

Thread Size: 0.1250 in, Thread Type: NPSF
MI ITEM #12757153
MFR #563198
List Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563198

Thread Size: 0.1250 in, Thread Type: NPSF
MI ITEM #12757153
MFR #563198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.85/each for your price

Overview

Mfr description
563198 VALVE, CHECK 1/8 250 PSI

Specifications

  • Thread Size
    0.1250 in
  • Thread Type
    NPSF
  • Product Type
    Grease Gun Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text