Motion
15M045

GRACO INC
15M045

Thread Size: 0.2500 in, Thread Type: NPTF, NPSF
Mi Item #12757321
MFR #15M045
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
15M045

Thread Size: 0.2500 in, Thread Type: NPTF, NPSF
Mi Item #12757321
MFR #15M045

Mfr description
15M045 FITTING, ELBOW, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • For Use With
    Pipe
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPSF, NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)