Motion
77X522

GRACO INC
77X522

Thread Size: 0.7500 in, Thread Type: NPT
Mi Item #12757604
MFR #77X522
Price$1,136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
77X522

Thread Size: 0.7500 in, Thread Type: NPT
Mi Item #12757604
MFR #77X522

Mfr description
77X522 INDICATOR, LOW LEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,136.25/each

Specifications

Dimensions

  • Thread Size
    0.7500 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)