Motion
26C174

GRACO INC
26C174

26C174
Mi Item #12758008
MFR #26C174
Price$2,757.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
26C174

26C174
Mi Item #12758008
MFR #26C174

Mfr description
26C174 LD BLUE DEF SYSTEM, TOT, 120V SST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,757.30/each

Specifications

Dimensions

  • Outlet Port Size
    3/4 in BSPP

Details

  • Additional Details
    Motor Option: 1 Phase Electric
  • Applications
    Adblue, Aus32, Diesel Exhaust Fluid (DEF), Iso 22241, Water
  • Discharge
    3/4 in BSPP
  • Max Pressure
    50 psi
  • Motor Option
    Electric
  • Supp Product Iom Eng Link
  • Temperature Range
    23 to 104 °F
  • Type Design
    Electric Pump
  • Watts
    370 W
  • Wetted Materials
    Plastic, Rubber, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)