Motion
659001

GRACO INC
659001

Electric Diaphragm Pump - 80 psi, Geolast Fluid Section, Aluminum Center, 220 gpm Max Flow
MI ITEM #12758607
MFR #659001
Price$27,343.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
659001

Electric Diaphragm Pump - 80 psi, Geolast Fluid Section, Aluminum Center, 220 gpm Max Flow
MI ITEM #12758607
MFR #659001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,343.23/each

Specifications

Dimensions

  • Height
    23-5/8 in
  • Inlet Outlet Port Sizes
    3 in
  • Weight
    308 lbs

Details

  • Air End Repair Kit
    25B415
  • Ball Material
    G.E.T. (Graco Engineered Thermoplastic)
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    G.E.T. (Graco Engineered Thermoplastic)
  • Diaphragm Material
    G.E.T. (Graco Engineered Thermoplastic)
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    80 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    220 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25R078
  • Wetted Materials
    Geolast

Overview

Mfr description
659001 HUSKY PUMP, 3300A-E A04AA1SPSPSPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought