Motion
659004

GRACO INC
659004

Electric Diaphragm Pump - 80 psi, TPE, Acetal Fluid Section, Aluminum Center, 220 gpm Max Flow
MI ITEM #12758609
MFR #659004
Price$27,449.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
659004

Electric Diaphragm Pump - 80 psi, TPE, Acetal Fluid Section, Aluminum Center, 220 gpm Max Flow
MI ITEM #12758609
MFR #659004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,449.28/each

Specifications

Dimensions

  • Height
    23-5/8 in
  • Inlet Outlet Port Sizes
    3 in
  • Weight
    138 lbs

Details

  • Air End Repair Kit
    25B415
  • Air Inlet
    3/8 NPT
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Certification
    CE,ATEX
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    TPE (Hytrel)
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    80 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    220 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    24K934, 24K944, 25R078
  • Wetted Materials
    TPE, Acetal

Overview

Mfr description
659004 HUSKY PUMP, 3300A-E A04AA1SPSPSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought