Motion
659018

GRACO INC
659018

Electric Diaphragm Pump - 80 psi, Santoprene Fluid Section, Aluminum Center, 220 gpm Max Flow
Mi Item #12758619
MFR #659018
Price$32,486.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
659018

Electric Diaphragm Pump - 80 psi, Santoprene Fluid Section, Aluminum Center, 220 gpm Max Flow
Mi Item #12758619
MFR #659018

Mfr description
659018 HUSKY PUMP, 3300A-E A06AA2SSPTPTP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,486.65/each

Specifications

Dimensions

  • Height
    23-5/8 in
  • Inlet Outlet Port Sizes
    3 in
  • Weight
    308 lbs

Details

  • Ball Material
    Santoprene
  • Center Section Material
    Aluminum
  • Certification
    CE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    80 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    220 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wetted Materials
    Santoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)