Motion
659810

GRACO INC
659810

Electric Diaphragm Pump - 80 psi, Santoprene, PTFE Fluid Section, Aluminum Center, 220 gpm Max Flow
Mi Item #12758664
MFR #659810
Price$49,490.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
659810

Electric Diaphragm Pump - 80 psi, Santoprene, PTFE Fluid Section, Aluminum Center, 220 gpm Max Flow
Mi Item #12758664
MFR #659810

Mfr description
659810 HUSKY PUMP, 3300S-E A06AS2SSPTPTP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,490.00/each

Specifications

Dimensions

  • Height
    2 ft 2-3/8 in
  • Inlet Outlet Port Sizes
    3 in
  • Weight
    499 lbs

Details

  • Air End Repair Kit
    25B415
  • Air Inlet
    3/8 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    Class 1, Division 1
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE, Polychl 2-Piece
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    80 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    220 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25R076
  • Wetted Materials
    PTFE, Santoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)