Motion
25C118

GRACO INC
25C118

Electric Diaphragm Pump - 70 psi, PTFE, PTFE, EPDM Overmold Fluid Section, Stainless Steel Center, 35 gpm Max Flow
MI ITEM #12758820
MFR #25C118
Price$26,706.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C118

Electric Diaphragm Pump - 70 psi, PTFE, PTFE, EPDM Overmold Fluid Section, Stainless Steel Center, 35 gpm Max Flow
MI ITEM #12758820
MFR #25C118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,706.93/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    129 lbs

Details

  • Air End Repair Kit
    24Y536
  • Air Exhaust
    1/8 NPT
  • Air Inlet
    3/8 NPTF
  • Average Displacement
    0.10 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    CE,II 2 G ck IIB T3 Gb
  • Check Seat Material
    PTFE
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange
  • Max Pressure
    70 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    35 gpm
  • Porting
    Standard
  • Suction Lift
    Dry: 16 ft, Wet: 29 ft
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25A292
  • Wetted Materials
    EPDM Overmold, PTFE

Overview

Mfr description
25C118 SANIFORCE EODD PUMP, 1040FG-ES04F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought