Motion
25C123

GRACO INC
25C123

Electric Diaphragm Pump - 70 psi, PTFE Fluid Section, Stainless Steel Center, 35 gpm Max Flow
Mi Item #12758824
MFR #25C123
Price$27,396.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C123

Electric Diaphragm Pump - 70 psi, PTFE Fluid Section, Stainless Steel Center, 35 gpm Max Flow
Mi Item #12758824
MFR #25C123

Mfr description
25C123 SANIFORCE EODD PUMP, 1040FG-ES04F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,396.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1.57 in DIN 11851, 40 mm DIN 11851
  • Weight
    134 lbs

Details

  • Air End Repair Kit
    24Y536
  • Air Exhaust
    1/8 NPT
  • Air Inlet
    3/8 NPTF
  • Average Displacement
    0.10 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    CE,ATEX,II 2 G ck IIB T3 Gb
  • Check Seat Material
    PTFE
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    DIN Manifold Connection
  • Max Pressure
    70 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    35 gpm
  • Porting
    DIN Manifold Connection
  • Suction Lift
    Wet: 29 ft
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25A292
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)