Overview
Mfr description
FA1233 SANIFORCE AODD PUMP, 1040FG-PA01A
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, Aluminum, EPDM, Polychloroprene Weighted, PTFE, Santoprene®, Stainless Steel
- Diaphragm MaterialPTFE / EPDM Overmold
- Maximum Flow Rate41 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data