Motion
FA3233

GRACO INC
FA3233

Saniforce Food Grade Aodd Stainless Steel Pump - 160 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 316 Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, Polychloroprene Ball, Aluminum Center Section, 316 Stainless Steel Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #12758860
MFR #FA3233
Price$18,498.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FA3233

Saniforce Food Grade Aodd Stainless Steel Pump - 160 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 316 Stainless Steel, EPDM, PTFE, Stainless Steel Fluid Section, Polychloroprene Ball, Aluminum Center Section, 316 Stainless Steel Check Seat, PTFE / EPDM Overmold Diaphragm
Mi Item #12758860
MFR #FA3233

Mfr description
FA3233 SANIFORCE AODD PUMP, 2150FG-PA01A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,498.15/each

Specifications

Dimensions

  • Height
    2 ft 2 in
  • Inlet Outlet Port Sizes
    2 in
  • Weight
    141 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Polychloroprene
  • Center Section Material
    Aluminum
  • Certification
    ATEX,IECEx,FDA Compliant Materials,EC 1935/2004,EN 1024:2004 Type 2.1
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / EPDM Overmold
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    160 gpm
  • Porting
    End Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK3233
  • Wetted Materials
    316 Stainless Steel, EPDM, PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)