Overview
Mfr description
FD1233 PUMP, 1040FG-PS01AS13SSCWPOEP21
Specifications
- Diaphragm MaterialPTFE / EPDM Overmold
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Max Pressure120 psi
- Maximum Flow Rate41 gpm
- Type DesignMetallic Clamped
- Wetted Materials316 Stainless Steel, EPDM, Santoprene®, Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data