Overview
Mfr description
FD2244 SANIFORCE AODD PUMP, 1590FG-PS01A
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, FKM, Stainless Steel
- Diaphragm MaterialFKM (Viton)
- Maximum Flow Rate100 gpm
- Max Pressure120 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data