Overview
Mfr description
FD5638 PUMP, 515FG-PP01AS13SSSSFKEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Wetted Materials316 Stainless Steel, FKM, Polypropylene
- Diaphragm MaterialFKM (Viton)
- Maximum Flow Rate16 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data