Overview
Mfr description
FW5611 PUMP, 515FG-PP01AS13SSPTPTEP21
Specifications
- Type DesignMetallic Clamped
- Inlet Outlet Port Sizes1/2 in
- Inlet Outlet Port TypeSanitary Flange (Tri-Clamp)
- Diaphragm MaterialPTFE / Santoprene® 2-Piece
- Maximum Flow Rate16 gpm
- Max Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data