Motion
24Z764

GRACO INC
24Z764

Direct-drive Metering Pump - 2000 psi;137.9 bar Discharge
Mi Item #12759091
MFR #24Z764
Price$3,162.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Z764

Direct-drive Metering Pump - 2000 psi;137.9 bar Discharge
Mi Item #12759091
MFR #24Z764

Mfr description
24Z764 GREASE JOCKEY ELECTRIC PUMP, 2L,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,162.56/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    0.5625 in SAE ORB

Details

  • Application
    Off-Road Equipment, On-Road Vehicles
  • Control Type
    Integrated Control
  • Description
    Electric Grease Jockey Pump, 2L Reservoir, 12 VDC
  • Discharge Pressure
    2000 psi;137.9 bar
  • For Use With
    Grease
  • Group & Class
    Electric Piston Pump
  • Includes
    2L Reservoir, Electric Grease Jockey Pump, Vent Valve
  • Manufacturer Catalog Number
    24Z764
  • Max Discharge Pressure
    2000 psi;140 bar
  • Max Pressure
    137.9 bar, 2000 psi
  • Pressure Range
    137.9 bar, 2000 psi
  • Product Line
    Grease Jockey
  • Pump Type
    Piston
  • Type Design
    Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)