Motion
25C991

GRACO INC
25C991

GREASE JOCKEY ELECTRIC PUMP,COMPLETE,24V
MI ITEM #12759148
MFR #25C991
Your Price$3,053.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C991

GREASE JOCKEY ELECTRIC PUMP,COMPLETE,24V
MI ITEM #12759148
MFR #25C991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,053.67/each(List $3,664.41)

Overview

Mfr description
25C991 GREASE JOCKEY ELECTRIC PUMP, COMP

Specifications

  • Application
    On-Road Vehicles
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Zinc-Plated Steel
  • Includes
    Electric Grease Jockey Pump, 30 ft (9 m) Power Cable
  • Inlet Outlet Port Sizes
    0.5625 in, 14.28 mm SAE ORB
  • Max Pressure
    2000 psi
  • Pump Type
    Grease Lubrication Pump
  • Type Design
    Electric Pump Package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text