Motion
25C993

GRACO INC
25C993

Direct-drive Metering Pump - 2000 psi;137.9 bar Discharge
Mi Item #12759150
MFR #25C993
Price$4,545.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C993

Direct-drive Metering Pump - 2000 psi;137.9 bar Discharge
Mi Item #12759150
MFR #25C993

Mfr description
25C993 GREASE JOCKEY ELECTRIC PUMP, COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,545.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    0.5625 in SAE ORB

Details

  • Application
    On-Road Vehicles
  • Control Type
    Manual
  • Description
    Electric Grease Jockey Pump, 24V, Data Management System, Manual Run Button
  • Discharge Pressure
    2000 psi;137.9 bar
  • For Use With
    Grease
  • Group & Class
    Piston Pumps
  • Includes
    30 ft (9 m) Power Cable, Data Management System, Electric Grease Jockey Pump, Manual Run Button
  • Manufacturer Catalog Number
    25C993
  • Max Discharge Pressure
    2000 psi;140 bar
  • Max Pressure
    137.9 bar, 2000 psi
  • Pressure Range
    137.9 bar, 2000 psi
  • Product Line
    Grease Jockey
  • Pump Type
    Electric Piston Pump
  • Seal Material
    Nitrile Rubber
  • Type Design
    Piston
  • Wetted Materials
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Carbon Steel, Chemically Lubricated Acetal, Nickel Plated Alnico, Nitrile Rubber, Nylon, PTFE, Stainless Steel, Zinc-Plated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)