Motion
247443

GRACO INC
247443

Lubrication Pump - Piston, Grease, 10:1 Ratio
Mi Item #12759357
MFR #247443
Price$10,150.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
247443

Lubrication Pump - Piston, Grease, 10:1 Ratio
Mi Item #12759357
MFR #247443

Mfr description
247443 DYNA-STAR HYDRAULIC PUMP, GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,150.50/each

Specifications

Dimensions

  • Height
    41.5000 in, 1054.10 mm
  • Overall Height
    41.5000 in, 1054.10 mm

Details

  • Application
    Off-Road Equipment
  • Certification
    EC-Declaration of Incorporation
  • Container Type
    Drum
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    10:1
  • Pump Type
    Piston
  • Series
    Dyna-Star
  • Type
    Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)