Motion
247574

GRACO INC
247574

Direct-drive Metering Pump - 350 psi;24 bar Discharge
Mi Item #12759363
MFR #247574
Price$17,100.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
247574

Direct-drive Metering Pump - 350 psi;24 bar Discharge
Mi Item #12759363
MFR #247574

Mfr description
247574 MODULE, PUMP, HYDRAULIC, 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,100.56/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    0.5000 in NPT Fluid Outlet, 1/4 in NPT Air Inlet

Details

  • Application
    Construction, Mining, Off-Road Equipment
  • Control Type
    Hydraulic Control
  • Description
    Hydraulic Dyna-Star 10:1 Pump Module - Injector, 60 lbs (27 kg). Reservoir, Hydraulic Control, Vent Valve
  • Discharge Pressure
    350 psi;24 bar
  • For Use With
    Grease
  • Group & Class
    Hydraulic Piston Pump
  • Includes
    Hydraulic Control, Reservoir, Vent Valve
  • Injection Ratio
    10:1
  • Manufacturer Catalog Number
    247574
  • Max Discharge Pressure
    350 psi;24 bar
  • Max Pressure
    24.1 bar, 350 psi
  • Pressure Range
    24.1 bar, 350 psi
  • Product Line
    Dyna-Star
  • Pump Type
    Hydraulic Piston Pump
  • Type Design
    Hydraulic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)