Motion
25A189

GRACO INC
25A189

Lubrication Pump - Piston, Grease, 10:1 Ratio
Mi Item #12759485
MFR #25A189
Price$16,324.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25A189

Lubrication Pump - Piston, Grease, 10:1 Ratio
Mi Item #12759485
MFR #25A189

Mfr description
25A189 DYNA-STAR HYDRAULIC PUMP, GREASE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,324.13/each

Specifications

Dimensions

  • Height
    41.5000 in, 1054 mm
  • Overall Height
    41.5000 in, 1054 mm

Details

  • Application
    Off-Road Equipment
  • Certification
    EC-Declaration of Incorporation
  • Container Type
    Drum
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    10000 psi
  • Pump Ratio
    10:1
  • Pump Type
    Piston
  • Series
    Dyna-Star
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)