Motion
25N109

GRACO INC
25N109

25N109 GL-1 SST INJECTOR, REPLACEMENT
Mi Item #12759507
MFR #25N109
Price$924.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25N109

25N109 GL-1 SST INJECTOR, REPLACEMENT
Mi Item #12759507
MFR #25N109

Mfr description
25N109 GL-1 SST INJECTOR, REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.15/each

Specifications

Dimensions

  • Injector Outlet Size
    0.1250 in
  • Operating Pressure
    3500 psi

Details

  • Application
    In-Plant Equipment and Machinery, In-Plant Machinery, Mining, Off-Road Equipment, Wind Energy
  • For Use With
    Grease dispense in highly corrosive environments
  • Material
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Injectors
  • Series
    GL-1
  • Type
    Injector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)