Motion
26A967

GRACO INC
26A967

Lubrication Pump - Air Operated Pump, Grease, 0.45 gpm Flow Rate, 120:1 Ratio
MI ITEM #12759593
MFR #26A967
Your Price$16,617.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
26A967

Lubrication Pump - Air Operated Pump, Grease, 0.45 gpm Flow Rate, 120:1 Ratio
MI ITEM #12759593
MFR #26A967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,617.66/each(List $19,941.19)

Overview

Mfr description
26A967 PUMP, DYNASTAR, 120:1, 120

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    120 lb
  • Pump Material
    Steel, Stainless Steel, Bronze, UHMWPE, Aluminum
  • Flow Rate
    0.45 gpm
  • Outlet Thread Connection
    UNC Female
  • Maximum Operating Pressure
    12000 psi
  • Min Operating Temperature
    -30 °F
  • Max Operating Temperature
    180 °F
  • Pump Ratio
    120:1
  • Application
    In-Plant Machinery, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text