Motion
77X015

GRACO INC
77X015

Lubrication Pump - Electric Pump, Grease, Oil, 120 lb Compatible Container Size
MI ITEM #12759616
MFR #77X015
Your Price$10,510.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
77X015

Lubrication Pump - Electric Pump, Grease, Oil, 120 lb Compatible Container Size
MI ITEM #12759616
MFR #77X015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,510.31/each(List $12,612.38)

Overview

Mfr description
77X015 DYNA-STAR ELECTRIC PUMP, 24VDC, H

Specifications

  • Lubrication Type
    Grease, Oil
  • Pump Type
    Electric Pump
  • Compatible Container Size
    120 lb
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel,Nitrile Rubber,Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Outlet Thread Connection
    NPT
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    14 °F, -40 °F
  • Max Operating Temperature
    149 °F
  • Voltage
    24 V dc
  • Includes
    Pump, Reservoir
  • Application
    In-Plant Machinery, Off-Road Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought